Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Camouflage Polyester/Cotton Military Coat size XL
  • Zoro #: G0294318
  • Mfr #: F545938067XL3
$54.54
  • Fabric Weight: 6.5 oz.
  • Item: Coat
  • Size: L/XL
See full product details
This item ships free.

Propper #F545938067XL3 Specifications

  • Zoro #: G0294318
  • Mfr #: F545938067XL3
Fabric Weight: 6.5 oz. Item: Coat
Size: L/XL Garment Style: Military
Length: 71" to 75" Type: Military
Material: 65% Polyester/35% Cotton Ripstop Style: Military
Fits Chest Size: 45" to 49" Color: Camo
Pockets: 4 Closure Type: hook-and-loop
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Military Coat, Size XL, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 45 In. to 48 In., Length 71 In. to 75 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4

Reviews of Propper #F545938067XL3