Shop Alternate Products
This Product is Discontinued
Propper
Camouflage Polyester/Cotton Military Coat size XS (Discontinued)
Mfr # F545938067XS2
Zoro # G0294309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size R/XS
- Color Camo
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type hook-and-loop