Shop Alternate Products
This Product is Discontinued
Propper
Patrol Cap, Multicam, Size 6-7/8 In. (Discontinued)
Mfr # F55714937767/8
Zoro # G9732527
This Product is Discontinued
Key Features
- Material 50% Cotton Ripstop Quarpel Treated, 50% Nylon
- Color Camo
- Size 6-7/8 in
- Style Cap
- Features Hook and Loop Back Side Fastener, Integrated Map Pocket