Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Band, Hi-Visibility Orange

  • Zoro #: G1609242
  • Mfr #: F569175806
$10.72
  • Color: High-visibility Orange
  • Tool Storage Type Included: Tool Belt
  • Size: One Size Fits All
See full product details
Orders over $75 ship free.

Propper #F569175806 Specifications

  • Zoro #: G1609242
  • Mfr #: F569175806
Color: High-visibility Orange Tool Storage Type Included: Tool Belt
Size: One Size Fits All Material: Nylon
Item: Safety Band Features: 3-Function LED Shines Brightly, Flashes or Strobes when Needed at the Push of a Button; Water Resistant for Use in Rain
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Band, Material Nylon, Size One Size, Color Hi-Visibility Orange

Reviews of Propper #F569175806