Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Green Polyester Jacket size 2XL
  • Zoro #: G0188015
  • Mfr #: F54880E368XXL2
$74.99
  • Style: Tactical
  • Size: R/2XL
  • Fits Chest Size: 50" to 52"
See full product details
Orders over $75 ship free.

Propper #F54880E368XXL2 Specifications

  • Zoro #: G0188015
  • Mfr #: F54880E368XXL2
Style: Tactical Size: R/2XL
Fits Chest Size: 50" to 52" Item: Jacket
Closure Type: Zip Type: Fleece
Fabric Weight: 6.4 oz. Pockets: 4
Garment Style: Jacket Sleeve Length: 36-3/4"
Color: Foliage Green Length: 29-1/2"
Material: 100% Polyester Fleece, Nylon Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XXL, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 29-1/2 In., Sleeve Length 36-3/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E368XXL2