Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Khaki Polyester Jacket size 2XL
  • Zoro #: G0188155
  • Mfr #: F54880E233XXL3
$74.99
  • Pockets: 4
  • Item: Jacket
  • Garment Style: Jacket
See full product details
Orders over $75 ship free.

Propper #F54880E233XXL3 Specifications

  • Zoro #: G0188155
  • Mfr #: F54880E233XXL3
Pockets: 4 Item: Jacket
Garment Style: Jacket Style: Tactical
Size: L/2XL Material: 100% Polyester Fleece, Nylon
Closure Type: Zip Length: 30-1/2"
Fits Chest Size: 50" to 52" Color: Tan
Sleeve Length: 38-1/4" Type: Fleece
Fabric Weight: 6.4 oz. Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XXL, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 30-1/2 In., Sleeve Length 38-1/4 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E233XXL3