Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Green Polyester Jacket size M

  • Zoro #: G0188119
  • Mfr #: F54880E368M1
$74.99
  • Item: Jacket
  • Fits Chest Size: 56 in
  • Material: 100% Polyester Fleece, Nylon
See full product details
Orders over $75 ship free.

Propper #F54880E368M1 Specifications

  • Zoro #: G0188119
  • Mfr #: F54880E368M1
Item: Jacket Fits Chest Size: 56 in
Material: 100% Polyester Fleece, Nylon Garment Style: Jacket
Size: S/M Color: Foliage Green
Style: Tactical Fabric Weight: 6.4 oz
Closure Type: Zip Pockets: 4
Type: Fleece Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size M, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E368M1