Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Khaki Polyester Jacket size M
  • Zoro #: G0188259
  • Mfr #: F54880E233M2
$74.99
  • Pockets: 4
  • Closure Type: Zip
  • Garment Style: Jacket
See full product details
Orders over $75 ship free.

Propper #F54880E233M2 Specifications

  • Zoro #: G0188259
  • Mfr #: F54880E233M2
Pockets: 4 Closure Type: Zip
Garment Style: Jacket Item: Jacket
Color: Tan Fits Chest Size: 38" to 40"
Fabric Weight: 6.4 oz. Length: 28"
Size: R/M Style: Tactical
Type: Fleece Sleeve Length: 34-1/2"
Material: 100% Polyester Fleece, Nylon Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size M, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 28 In., Sleeve Length 34-1/2 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E233M2