Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Green Polyester Jacket size XL
  • Zoro #: G0188049
  • Mfr #: F54880E368XL2
$74.99
  • Color: Foliage Green
  • Size: R/XL
  • Sleeve Length: 36"
See full product details
Orders over $75 ship free.

Propper #F54880E368XL2 Specifications

  • Zoro #: G0188049
  • Mfr #: F54880E368XL2
Color: Foliage Green Size: R/XL
Sleeve Length: 36" Length: 29"
Closure Type: Zip Material: 100% Polyester Fleece, Nylon
Fabric Weight: 6.4 oz. Fits Chest Size: 46" to 48"
Garment Style: Jacket Pockets: 4
Style: Tactical Item: Jacket
Type: Fleece Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Find jackets and coats for him and her, including a super-toasty heated jackets that keep you warm for up to 7.5 hours. Here is some additional information about this Jacket : SIZE: R/XL, COLOR: Foliage Green, MATERIAL: 100% Polyester Fleece, Nylon

Reviews of Propper #F54880E368XL2