Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Green Polyester Jacket size XL
  • Zoro #: G0188058
  • Mfr #: F54880E368XL1
$74.99
  • Closure Type: Zip
  • Pockets: 4
  • Type: Fleece
See full product details
Orders over $75 ship free.

Propper #F54880E368XL1 Specifications

  • Zoro #: G0188058
  • Mfr #: F54880E368XL1
Closure Type: Zip Pockets: 4
Type: Fleece Item: Jacket
Fabric Weight: 6.4 oz. Fits Chest Size: 46" to 48"
Size: S/XL Garment Style: Jacket
Style: Tactical Color: Foliage Green
Material: 100% Polyester Fleece, Nylon Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XL, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E368XL1