Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Khaki Polyester Jacket size XL

  • Zoro #: G0188198
  • Mfr #: F54880E233XL2
$74.99
  • Color: Tan
  • Closure Type: Zip
  • Material: 100% Polyester Fleece, Nylon
See full product details
Orders over $75 ship free.

Propper #F54880E233XL2 Specifications

  • Zoro #: G0188198
  • Mfr #: F54880E233XL2
Color: Tan Closure Type: Zip
Material: 100% Polyester Fleece, Nylon Pockets: 4
Sleeve Length: 36 in Size: R/XL
Garment Style: Jacket Fits Chest Size: 56 in
Style: Tactical Item: Jacket
Fabric Weight: 6.4 oz Length: 29 in
Type: Fleece Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XL, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 29 In., Sleeve Length 36 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E233XL2