Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Khaki Polyester Jacket size XL
  • Zoro #: G0188189
  • Mfr #: F54880E233XL3
$74.99
  • Length: 30"
  • Garment Style: Jacket
  • Style: Tactical
See full product details
Orders over $75 ship free.

Propper #F54880E233XL3 Specifications

  • Zoro #: G0188189
  • Mfr #: F54880E233XL3
Length: 30" Garment Style: Jacket
Style: Tactical Size: L/XL
Item: Jacket Closure Type: Zip
Material: 100% Polyester Fleece, Nylon Type: Fleece
Color: Tan Sleeve Length: 37-1/2"
Fits Chest Size: 46" to 48" Fabric Weight: 6.4 oz.
Pockets: 4 Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XL, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 30 In., Sleeve Length 37-1/2 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E233XL3