Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Green Polyester Jacket size XS
  • Zoro #: G0188021
  • Mfr #: F54880E368XS2
$74.99
  • Garment Style: Jacket
  • Sleeve Length: 33"
  • Pockets: 4
See full product details
Orders over $75 ship free.

Propper #F54880E368XS2 Specifications

  • Zoro #: G0188021
  • Mfr #: F54880E368XS2
Garment Style: Jacket Sleeve Length: 33"
Pockets: 4 Size: R/XS
Item: Jacket Length: 27"
Material: 100% Polyester Fleece, Nylon Fits Chest Size: 30" to 32"
Closure Type: Zip Style: Tactical
Color: Foliage Green Type: Fleece
Fabric Weight: 6.4 oz. Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XS, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 27 In., Sleeve Length 33 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E368XS2