Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Khaki Polyester Jacket size XS

  • Zoro #: G0188170
  • Mfr #: F54880E233XS2
$74.99
  • Type: Fleece
  • Fabric Weight: 6.4 oz
  • Color: Tan
See full product details
Orders over $75 ship free.

Propper #F54880E233XS2 Specifications

  • Zoro #: G0188170
  • Mfr #: F54880E233XS2
Type: Fleece Fabric Weight: 6.4 oz
Color: Tan Item: Jacket
Material: 100% Polyester Fleece, Nylon Pockets: 4
Size: R/XS Garment Style: Jacket
Style: Tactical Fits Chest Size: 56 in
Sleeve Length: 33 in Length: 27 in
Closure Type: Zip Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Fleece Jacket, Size XS, Color Khaki, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 27 In., Sleeve Length 33 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Reviews of Propper #F54880E233XS2