Skip to Main Content
customer-service Help
Propper

Tactical Polo, 2XL, Long Sleeve, Navy

Propper Tactical Polo, 2XL, Long Sleeve, Navy F531572450XXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.99
  • Item: Tactical Polo
  • Color: Blue
  • Size: 2XL
See full product details
Orders over $75 ship free.
Total: $44.99

Propper #F531572450XXL Specifications

  • Item: Tactical Polo
  • Color: Blue
  • Size: 2XL
  • Material: 6% Spandex, 94% Polyester
  • Fits Chest Size: 50 in to 52 in
  • Sleeve Length: Long Sleeve
  • Fabric Weight: 8.0 oz
  • Includes: Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket
  • Pockets: 1
  • Type: Long Sleeve
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Polo, Size 2XL, Navy, Fits Chest Size 50 In. to 52 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length

Reviews of Propper #F531572450XXL