Propper
Tactical Polo, 2XL, Long Sleeve, Red
- Zoro #: G6346182
- Mfr #: F531572600XXL
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.99
Propper #F531572600XXL Specifications
- Zoro #: G6346182
- Mfr #: F531572600XXL
- Item: Tactical Polo
- Color: Red
- Size: 2XL
- Material: 6% Spandex, 94% Polyester
- Fits Chest Size: 50 in to 52 in
- Sleeve Length: Long Sleeve
- Fabric Weight: 8.0 oz
- Includes: Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket
- Type: Long Sleeve
- Pockets: 1
- Product Type: Tactical Polo
- Country of Origin (subject to change): Multiple
Description
Tactical Polo, Size 2XL, Red, Fits Chest Size 50 In. to 52 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length