Propper
Tactical Polo, 3XL, Long Sleeve, White
Mfr # F5315721003XL
Zoro # G6345744
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 54 in to 56 in
- Sleeve Length Long Sleeve
- Fabric Weight 8.0 oz
Explore More Products
- PROPPER Tactical Polo, XL, Long Sleeve, White F531572100XL
- PROPPER Tactical Polo, M, Long Sleeve, Black F531572001M
- PROPPER Tactical Polo, L, Short Sleeve, Silver Tan F532772226L
- PROPPER Tactical Polo, 2XL, Long Sleeve, Black F531572001XXL
- PROPPER Tactical Polo, 4XL, Long Sleeve, Navy F5315724504XL
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural 4JD84
- MAGID Cutmaster® Aramax® Xt Blousy Flame-Resistant Knit Sleeves-Cut Level 4, AXFR18BST
- BDG VF, Welding Sleeves, 18" L, 56LE66, PR 64-1-7318-K
- SUPERIOR GLOVE Sleeves, 18" Size, Cut and Flame Resistant KGC1T18T/XL
- MAGID MGARD Kevlar 18 Fire Resistant Sleeve with Thumb Slot Cut Level 4 BFKV18TS
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR 1034-18EE-XW
- Propper Arc Flash and Flame Resistant Clothing