Skip to Main Content
customer-service Help
Propper

Tactical Polo, 4XL, Cobalt

Propper Tactical Polo, 4XL, Cobalt F53554C4524XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.99
  • Closure Type: Button
  • Color: Cobalt
  • Features: Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
See full product details
Orders over $75 ship free.
Total: $19.99

Propper #F53554C4524XL Specifications

  • Closure Type: Button
  • Color: Cobalt
  • Features: Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
  • Fits Chest Size: 30 in to 32 in
  • Material: 100% Polyester Pique
  • Size: 4Xl
  • Sleeve Length: 32-1/2 in
  • Type: Short Sleeve
  • Fabric: Polyester Pique
  • Binding: 4-Hole Melamine Buttons
  • Item: Tactical Polo
  • Pockets: 1
  • Neck Size: 20-1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Polo, Size 4XL, Color Cobalt, Material 100 Percent Polyester Pique, Length NA, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 20-1/2 In., Closure Type Button, Fabric Polyester Pique, Pockets 1, Binding 4-Hole Melamine Buttons, Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant, Type Short Sleeve

Reviews of Propper #F53554C4524XL