customer-service Help
Propper

Tactical Polo, 4XL, Long Sleeve, White

Propper Tactical Polo, 4XL, Long Sleeve, White F5315721004XL
Tap to zoom
Hover or click to zoom
$44.99
  • Color: White
  • Item: Tactical Polo
  • Size: 4Xl
See full product details
Orders over $75 ship free.

Total: $44.99

Propper #F5315721004XL Specifications

  • Color: White
  • Item: Tactical Polo
  • Size: 4Xl
  • Material: 6% Spandex, 94% Polyester
  • Fits Chest Size: 58 in to 60 in
  • Sleeve Length: Long Sleeve
  • Fabric Weight: 8.0 oz
  • Type: Long Sleeve
  • Pockets: 1
  • Includes: Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket
  • Product Type: Tactical Polo
  • Country of Origin (subject to change): Multiple

Description

Tactical Polo, Size 4XL, White, Fits Chest Size 58 In. to 60 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length

Reviews of Propper #F5315721004XL

Explore more