Skip to Main Content
customer-service Help
Propper

Tactical Polo, 5XL, Long Sleeve, Gray

Propper Tactical Polo, 5XL, Long Sleeve, Gray F5315720205XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.99
  • Item: Tactical Polo
  • Color: Gray
  • Size: 5XL
See full product details
Orders over $75 ship free.
Total: $44.99

Propper #F5315720205XL Specifications

  • Item: Tactical Polo
  • Color: Gray
  • Size: 5XL
  • Material: 6% Spandex, 94% Polyester
  • Fits Chest Size: 62 in to 64
  • Sleeve Length: Long Sleeve
  • Fabric Weight: 8.0 oz
  • Type: Long Sleeve
  • Includes: Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket
  • Pockets: 1
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tactical Polo, Size 5XL, Gray, Fits Chest Size 62 In. to 64 In., Garment Style Tactical Polo, Inseam 36-1/2 In., Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Long Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length

Reviews of Propper #F5315720205XL