Propper
Tactical Polo, M, Long Sleeve, Gray
Mfr # F531572020M
Zoro # G6345692
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 38 in to 40 in
- Sleeve Length Long Sleeve
- Fabric Weight 8.0 oz
Explore More Products
- PROPPER Tactical Polo, XL, Long Sleeve, White F531572100XL
- PROPPER Tactical Polo, M, Long Sleeve, Black F531572001M
- PROPPER Tactical Polo, 3XL, Long Sleeve, Navy F5315724503XL
- PROPPER Tactical Polo, XL, Long Sleeve, Red F531572600XL
- PROPPER Tactical Polo, XL, Short Sleeve, Navy F532772450XL
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR 1034-23WW-2XW
- CONDOR Split Leg Welding Bib Apron, Leather 4KXH3
- R3 SAFETY 18 in. Fr Green Sleeve 6218
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber 1364-18EE
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White 4JD86
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 6695
- Propper Arc Flash and Flame Resistant Clothing