Propper
Tactical Polo, XL, Short Sleeve, Silver Tan
- Zoro #: G6346347
- Mfr #: F532772226XL
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.99
Propper #F532772226XL Specifications
- Zoro #: G6346347
- Mfr #: F532772226XL
- Color: Tan
- Item: Tactical Polo
- Size: Xl
- Material: 6% Spandex, 94% Polyester
- Fits Chest Size: 43 in to 45 in
- Sleeve Length: Short Sleeve
- Fabric Weight: 8.0 oz
- Pockets: 1
- Includes: Extended Length, Gusseted Mesh Underarm, Mic Clips on Both Shoulders and Sunglasses Clip Under Placket
- Type: Short Sleeve
- Product Type: Tactical Polo
- Country of Origin (subject to change): Multiple
Description
Tactical Polo, Size XL, Silver Tan, Fits Chest Size 43 In. to 45 In., Garment Style Tactical Polo, Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 8.0 oz., Pockets 1, Type Short Sleeve, Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length