Propper
Tactical Polo, XS, Long Sleeve, Gray
Mfr # F531572020XS
Zoro # G6345726
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 30 in to 32 in
- Sleeve Length Long Sleeve
- Fabric Weight 8.0 oz
Explore More Products
- PROPPER Tactical Polo, XL, Long Sleeve, White F531572100XL
- PROPPER Tactical Polo, M, Long Sleeve, Black F531572001M
- PROPPER Tactical Polo, L, Short Sleeve, Silver Tan F532772226L
- PROPPER Tactical Polo, 3XL, Long Sleeve, Gray F5315720203XL
- PROPPER Tactical Polo, XL, Long Sleeve, Navy F531572450XL
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black 1364KT-18
- STEINER INDUSTRIES Flame-Resistant Sleeve, XL, 20" L, Bourbon 8213-X
- PIP Ironcat Leather Cape Sleeve, Golden Yellow, M, All Leather 7000/M
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, M/L, PR1 6695
- RADIANS Radians FRS-002 VolCore(TM) Long Sleeve Cotton Henley FR Shirt FRS-002K-L
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton 7071/23
- Propper Workwear and Protective Clothing