Propper
Tactical Polo, XS, Long Sleeve, Green
Mfr # F531572311XS
Zoro # G6345997
$49.99
10% off
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 30 in to 32 in
- Sleeve Length Long Sleeve
- Fabric Weight 8.0 oz
Explore More Products
- PROPPER Tactical Polo, M, Long Sleeve, Black F531572001M
- PROPPER Tactical Polo, XL, Long Sleeve, White F531572100XL
- PROPPER Tactical Polo, L, Long Sleeve, Silver Tan F531572226L
- PROPPER Tactical Polo, S, Long Sleeve, White F531572100S
- PROPPER Tactical Polo, L, Long Sleeve, Black F531572001L
- CONTENDER Sleeve tapered FlameRes w/thumhole XL, PR KGC1T22T/XL
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, XL, 11" L 1032-X
- WELLS LAMONT Terry Cloth Sleeves S-20MS
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol ATH125-39
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton GS 871-18 A
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards 593-GR-BB
- Propper Flame Resistant Sleeves