Propper
Tactical Polo, XS, Long Sleeve, White
Mfr # F531572100XS
Zoro # G6345814
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 6% Spandex, 94% Polyester
- Fits Chest Size 30 in to 32 in
- Sleeve Length Long Sleeve
- Fabric Weight 8.0 oz
Explore More Products
- PROPPER Tactical Polo, XL, Long Sleeve, White F531572100XL
- PROPPER Tactical Polo, M, Long Sleeve, Black F531572001M
- PROPPER Tactical Polo, XL, Short Sleeve, Black F532772001XL
- PROPPER Tactical Polo, M, Long Sleeve, Silver Tan F531572226M
- PROPPER Tactical Polo, XS, Long Sleeve, Silver Tan F531572226XS
- SAN JAMAR Terry Sleeve, Protects To 350F, 18" SLWT16
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR 1034-18EE-2XW
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, S, 19" L 1033-S
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L 1032-4X
- NATIONAL SAFETY APPAREL Bib Apron, Aluminized, 36 In. L, 24 In. W A02NL24X36
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR 1034-18WW-XW
- Propper Workwear and Protective Clothing