Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, 18-1/2in.
  • Zoro #: G0293837
  • Mfr #: F530450450L
$34.99
  • Color: Blue
  • Material: Polyester and Cotton
  • Closure Type: zipper
See full product details
Orders over $50 ship free.

Propper #F530450450L Specifications

  • Zoro #: G0293837
  • Mfr #: F530450450L
Color: Blue Material: Polyester and Cotton
Closure Type: zipper Fabric: Polyester/Cotton
Pockets: 5 Fits Chest Size: 33" to 36"
Type: Shirt Neck Size: 18-1/2"
Item: Tactical Shirt Short Sleeve Length: 71" to 75"
Size: L Sleeve Length: 23-5/8"
Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size L, Color Navy, Material Polyester and Cotton, Length 71 In. to 75 In., Fits Chest Size 33 In. to 36 In., Sleeve Length 23-5/8 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Reviews of Propper #F530450450L