Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, 3XL, Black
  • Zoro #: G0295359
  • Mfr #: F541738001XXL3
$59.99
  • Closure Type: zipper
  • Fabric: Polyester/Cotton
  • Features: Optional Badge Tab Included
See full product details
This item ships free.

Propper #F541738001XXL3 Specifications

  • Zoro #: G0295359
  • Mfr #: F541738001XXL3
Closure Type: zipper Fabric: Polyester/Cotton
Features: Optional Badge Tab Included Size: 3XL
Pockets: 6 Includes: Optional Badge Tab
Neck Size: 19" Type: Shirt
Fabric Weight: 5 oz. Item: Tactical Shirt Long Sleeve
Sleeve Length: 38-1/2" Material: Polyester and Cotton
Color: Black Fits Chest Size: 56"
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size 3XL, Color Black, Material Polyester,Cotton, Fits Chest Size 56 In., Sleeve Length 38-1/2 In., Neck Size 19 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F541738001XXL3