Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, 3XL, Multicam
  • Zoro #: G0295018
  • Mfr #: F541738377XXL3
$65.82
  • Size: 3XL
  • Fabric: Polyester/Cotton
  • Pockets: 5
See full product details
This item ships free.

Propper #F541738377XXL3 Specifications

  • Zoro #: G0295018
  • Mfr #: F541738377XXL3
Size: 3XL Fabric: Polyester/Cotton
Pockets: 5 Color: Camouflage
Fabric Weight: 6.5 oz. Material: Polyester and Cotton
Fits Chest Size: 45" to 48" Type: Shirt
Neck Size: 20-3/4" Item: Tactical Shirt Long Sleeve
Sleeve Length: 24-3/8" Closure Type: zipper
Length: 71" to 75" Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size 3XL, Color Multicam, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 45 In. to 48 In., Sleeve Length 24-3/8 In., Neck Size 20-3/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738377XXL3