Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, 3XL, Olive
  • Zoro #: G0295121
  • Mfr #: F541738330XXL3
$59.99
  • Material: Polyester and Cotton
  • Type: Shirt
  • Item: Tactical Shirt Long Sleeve
See full product details
This item ships free.

Propper #F541738330XXL3 Specifications

  • Zoro #: G0295121
  • Mfr #: F541738330XXL3
Material: Polyester and Cotton Type: Shirt
Item: Tactical Shirt Long Sleeve Fabric Weight: 6.5 oz.
Sleeve Length: 22-7/8" Closure Type: zipper
Size: 3XL Fits Chest Size: 37" to 40"
Length: 63" to 71" Color: Green
Neck Size: 19-1/4" Fabric: Polyester/Cotton
Pockets: 5 Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size 3XL, Color Olive, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 37 In. to 40 In., Sleeve Length 22-7/8 In., Neck Size 19-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738330XXL3