Shop Alternate Products
This Product is Discontinued
Propper
Tactical Shirt Long Sleeve, 3XL2, Black (Discontinued)
Mfr # F5417380013XL2
Zoro # G0295447
This Product is Discontinued
Key Features
- Size 3XL2
- Color Black
- Material Polyester and Cotton
- Fabric Weight 4 oz
- Fits Chest Size 51-1/2 in