Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, 4XL2, Black
  • Zoro #: G0295429
  • Mfr #: F5417380014XL2
$59.99
  • Length: 28-1/2"
  • Color: Black
  • Pockets: 6
See full product details
This item ships free.

Propper #F5417380014XL2 Specifications

  • Zoro #: G0295429
  • Mfr #: F5417380014XL2
Length: 28-1/2" Color: Black
Pockets: 6 Item: Tactical Shirt Long Sleeve
Neck Size: 17" Type: Shirt
Fabric Weight: 4 oz. Fabric: Polyester/Cotton
Size: 4XL2 Sleeve Length: 23-1/2"
Closure Type: zipper Fits Chest Size: 45"
Features: Optional Badge Tab Included Material: Polyester and Cotton
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size 4XL2, Color Black, Material Polyester,Cotton, Length 28-1/2 In., Fits Chest Size 45 In., Sleeve Length 23-1/2 In., Neck Size 17 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F5417380014XL2