Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, M, 18-1/2in.
  • Zoro #: G0293828
  • Mfr #: F530450450M
$34.99
  • Closure Type: zipper
  • Pockets: 5
  • Fits Chest Size: 33" to 36"
See full product details
Orders over $50 ship free.

Propper #F530450450M Specifications

  • Zoro #: G0293828
  • Mfr #: F530450450M
Closure Type: zipper Pockets: 5
Fits Chest Size: 33" to 36" Color: Blue
Sleeve Length: 22-5/8" Size: M
Neck Size: 18-1/2" Material: Polyester and Cotton
Type: Shirt Length: 63" to 71"
Fabric: Polyester/Cotton Item: Tactical Shirt Short Sleeve
Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size M, Color Navy, Material Polyester and Cotton, Length 63 In. to 71 In., Fits Chest Size 33 In. to 36 In., Sleeve Length 22-5/8 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Reviews of Propper #F530450450M