Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, M, Black
  • Zoro #: G0295386
  • Mfr #: F541738001M1
$59.99
  • Length: 28-1/2"
  • Pockets: 6
  • Fabric: Polyester/Cotton
See full product details
This item ships free.

Propper #F541738001M1 Specifications

  • Zoro #: G0295386
  • Mfr #: F541738001M1
Length: 28-1/2" Pockets: 6
Fabric: Polyester/Cotton Type: Shirt
Sleeve Length: 23-1/2" Neck Size: 17"
Fits Chest Size: 45" Size: M
Material: Polyester and Cotton Color: Black
Item: Tactical Shirt Long Sleeve Features: Optional Badge Tab Included
Fabric Weight: 4 oz. Closure Type: zipper
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size M, Color Black, Material Polyester,Cotton, Length 28-1/2 In., Fits Chest Size 45 In., Sleeve Length 23-1/2 In., Neck Size 17 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001M1