Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, M, Navy
  • Zoro #: G0293749
  • Mfr #: F530550450M
$54.62
  • Size: M
  • Type: Shirt
  • Color: Blue
See full product details
This item ships free.

Propper #F530550450M Specifications

  • Zoro #: G0293749
  • Mfr #: F530550450M
Size: M Type: Shirt
Color: Blue Sleeve Length: 24"
Neck Size: 23" Closure Type: zipper
Length: 63" to 71" Fabric: Polyester/Cotton
Material: Polyester and Cotton Pockets: 5
Item: Tactical Shirt Long Sleeve Fits Chest Size: 57" to 60"
Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size M, Color Navy, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 57 In. to 60 In., Sleeve Length 24 In., Neck Size 23 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Reviews of Propper #F530550450M