Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, M2, Multicam
  • Zoro #: G0295097
  • Mfr #: F541738377M2
$64.24
  • Size: M2
  • Color: Camouflage
  • Sleeve Length: 23-1/8"
See full product details
This item ships free.

Propper #F541738377M2 Specifications

  • Zoro #: G0295097
  • Mfr #: F541738377M2
Size: M2 Color: Camouflage
Sleeve Length: 23-1/8" Neck Size: 20"
Pockets: 5 Fits Chest Size: 41" to 44"
Length: 63" to 71" Fabric Weight: 6.5 oz.
Item: Tactical Shirt Long Sleeve Material: Polyester and Cotton
Closure Type: zipper Type: Shirt
Fabric: Polyester/Cotton Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size M2, Color Multicam, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 23-1/8 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738377M2