Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, M2, Olive
  • Zoro #: G0295219
  • Mfr #: F541738330M2
$59.99
  • Fabric: Polyester/Cotton
  • Fabric Weight: 6.5 oz.
  • Neck Size: 21-1/2"
See full product details
This item ships free.

Propper #F541738330M2 Specifications

  • Zoro #: G0295219
  • Mfr #: F541738330M2
Fabric: Polyester/Cotton Fabric Weight: 6.5 oz.
Neck Size: 21-1/2" Pockets: 5
Length: 71" to 75" Fits Chest Size: 49" to 52"
Item: Tactical Shirt Long Sleeve Material: Polyester and Cotton
Type: Shirt Color: Green
Sleeve Length: 24-5/8" Closure Type: zipper
Size: M2 Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size M2, Color Olive, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 24-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738330M2