Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, M3, Multicam
  • Zoro #: G0295088
  • Mfr #: F541738377M3
$64.24
  • Closure Type: zipper
  • Neck Size: 19-1/4"
  • Size: M3
See full product details
This item ships free.

Propper #F541738377M3 Specifications

  • Zoro #: G0295088
  • Mfr #: F541738377M3
Closure Type: zipper Neck Size: 19-1/4"
Size: M3 Fabric: Polyester/Cotton
Type: Shirt Fabric Weight: 6.5 oz.
Pockets: 5 Color: Camouflage
Item: Tactical Shirt Long Sleeve Material: Polyester and Cotton
Length: 63" to 67" Sleeve Length: 22-1/8"
Fits Chest Size: 41" to 44" Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size M3, Color Multicam, Material Polyester,Cotton, Length 63 In. to 67 In., Fits Chest Size 41 In. to 44 In., Sleeve Length 22-1/8 In., Neck Size 19-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738377M3