Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, S, 20-3/4in.
  • Zoro #: G0293819
  • Mfr #: F530450450S
$34.99
  • Fits Chest Size: 33" to 36"
  • Item: Tactical Shirt Short Sleeve
  • Type: Shirt
See full product details
Orders over $50 ship free.

Propper #F530450450S Specifications

  • Zoro #: G0293819
  • Mfr #: F530450450S
Fits Chest Size: 33" to 36" Item: Tactical Shirt Short Sleeve
Type: Shirt Size: S
Pockets: 5 Color: Blue
Sleeve Length: 21-5/8" Neck Size: 17-7/8"
Length: 63" to 67" Material: Polyester and Cotton
Closure Type: zipper Fabric: Polyester/Cotton
Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size S, Color Navy, Material Polyester and Cotton, Length 63 In. to 67 In., Fits Chest Size 33 In. to 36 In., Sleeve Length 21-5/8 In., Neck Size 17-7/8 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Reviews of Propper #F530450450S