Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, S3, Multicam
  • Zoro #: G0295060
  • Mfr #: F541738377S3
$79.99
  • Sleeve Length: 24-7/8"
  • Fabric Weight: 6.5 oz.
  • Pockets: 5
See full product details
This item ships free.

Propper #F541738377S3 Specifications

  • Zoro #: G0295060
  • Mfr #: F541738377S3
Sleeve Length: 24-7/8" Fabric Weight: 6.5 oz.
Pockets: 5 Fabric: Polyester/Cotton
Color: Camouflage Type: Shirt
Fits Chest Size: 53" to 56" Neck Size: 22-1/4"
Item: Tactical Shirt Long Sleeve Length: 71" to 75"
Closure Type: zipper Size: S3
Material: Polyester and Cotton Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size S3, Color Multicam, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 53 In. to 56 In., Sleeve Length 24-7/8 In., Neck Size 22-1/4 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738377S3