Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, XL3, Multicam
  • Zoro #: G0295045
  • Mfr #: F541738377XL3
$65.82
  • Fabric: Polyester/Cotton
  • Material: Polyester and Cotton
  • Length: 71" to 75"
See full product details
This item ships free.

Propper #F541738377XL3 Specifications

  • Zoro #: G0295045
  • Mfr #: F541738377XL3
Fabric: Polyester/Cotton Material: Polyester and Cotton
Length: 71" to 75" Sleeve Length: 24-5/8"
Neck Size: 21-1/2" Color: Camouflage
Size: XL3 Fabric Weight: 6.5 oz.
Item: Tactical Shirt Long Sleeve Fits Chest Size: 49" to 52"
Closure Type: zipper Pockets: 5
Type: Shirt Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size XL3, Color Multicam, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 24-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738377XL3