Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, XL3, Olive
  • Zoro #: G0295158
  • Mfr #: F541738330XL3
$59.99
  • Sleeve Length: 22-5/8"
  • Closure Type: zipper
  • Material: Polyester and Cotton
See full product details
This item ships free.

Propper #F541738330XL3 Specifications

  • Zoro #: G0295158
  • Mfr #: F541738330XL3
Sleeve Length: 22-5/8" Closure Type: zipper
Material: Polyester and Cotton Neck Size: 18-1/2"
Length: 63" to 71" Fabric Weight: 6.5 oz.
Size: XL3 Fabric: Polyester/Cotton
Pockets: 5 Color: Green
Fits Chest Size: 33" to 36" Type: Shirt
Item: Tactical Shirt Long Sleeve Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size XL3, Color Olive, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 33 In. to 36 In., Sleeve Length 22-5/8 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738330XL3