Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, XS2, Multicam
  • Zoro #: G0295036
  • Mfr #: F541738377XS2
$69.95
  • Fabric: Polyester/Cotton
  • Length: 63" to 71"
  • Neck Size: 21-1/2"
See full product details
This item ships free.

Propper #F541738377XS2 Specifications

  • Zoro #: G0295036
  • Mfr #: F541738377XS2
Fabric: Polyester/Cotton Length: 63" to 71"
Neck Size: 21-1/2" Sleeve Length: 23-5/8"
Type: Shirt Material: Polyester and Cotton
Color: Camouflage Fabric Weight: 6.5 oz.
Fits Chest Size: 49" to 52" Size: XS2
Pockets: 5 Closure Type: zipper
Item: Tactical Shirt Long Sleeve Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Long Sleeve, Size XS2, Color Multicam, Material Polyester,Cotton, Length 63 In. to 71 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 23-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Fabric Weight 6.5 oz., Type Shirt

Reviews of Propper #F541738377XS2