Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Long Sleeve, XXL, White
  • Zoro #: G0293889
  • Mfr #: F53111M100XXL
$34.99
  • Item: Tactical Shirt Short Sleeve
  • Pockets: 5
  • Type: Shirt
See full product details
Orders over $50 ship free.

Propper #F53111M100XXL Specifications

  • Zoro #: G0293889
  • Mfr #: F53111M100XXL
Item: Tactical Shirt Short Sleeve Pockets: 5
Type: Shirt Size: XXL
Closure Type: zipper Neck Size: 21-1/2"
Fabric: Polyester/Cotton Length: 71" to 75"
Sleeve Length: 24-5/8" Fits Chest Size: 49" to 52"
Material: Polyester and Cotton Color: White
Country of Origin (subject to change): Haiti
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size XXL, Color White, Material Polyester and Cotton, Length 71 In. to 75 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 24-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Reviews of Propper #F53111M100XXL