Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Short Sleeve, 3XL, 5 oz.
  • Zoro #: G0295246
  • Mfr #: F541738067XXL3
$61.59
  • Fabric: Polyester/Cotton
  • Material: Polyester and Cotton
  • Pockets: 6
See full product details
This item ships free.

Propper #F541738067XXL3 Specifications

  • Zoro #: G0295246
  • Mfr #: F541738067XXL3
Fabric: Polyester/Cotton Material: Polyester and Cotton
Pockets: 6 Features: Optional Badge Tab Included
Size: 3XL Fabric Weight: 5 oz.
Includes: Optional Badge Tab Item: Tactical Shirt Short Sleeve
Color: Camouflage Fits Chest Size: 60"
Neck Size: 20" Sleeve Length: 11-1/2"
Type: Shirt Closure Type: zipper
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size 3XL, Color A-TACS LE Camo, Material Polyester,Cotton, Fits Chest Size 60 In., Sleeve Length 11-1/2 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F541738067XXL3