Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, 3XL2, Olive

  • Zoro #: G0188469
  • Mfr #: F5417383303XL2
$59.99
  • Material: Polyester and Cotton
  • Fabric: Polyester/Cotton
  • Closure Type: zipper
See full product details
Orders over $75 ship free.

Propper #F5417383303XL2 Specifications

  • Zoro #: G0188469
  • Mfr #: F5417383303XL2
Material: Polyester and Cotton Fabric: Polyester/Cotton
Closure Type: zipper Item: Tactical Shirt Short Sleeve
Sleeve Length: 10-1/4 in Features: Optional Badge Tab Included
Color: Green Fits Chest Size: 42 in
Neck Size: 15 in Includes: Optional Badge Tab
Pockets: 6 Size: 3XL2
Type: Shirt Fabric Weight: 5 oz
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size 3XL2, Color Olive, Material Polyester,Cotton, Fits Chest Size 42 In., Sleeve Length 10-1/4 In., Neck Size 15 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F5417383303XL2