Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, 3XL3, Olive

  • Zoro #: G0188450
  • Mfr #: F5417383303XL3
$59.99
  • Type: Shirt
  • Material: Polyester and Cotton
  • Fabric Weight: 5 oz
See full product details
Orders over $75 ship free.

Propper #F5417383303XL3 Specifications

  • Zoro #: G0188450
  • Mfr #: F5417383303XL3
Type: Shirt Material: Polyester and Cotton
Fabric Weight: 5 oz Includes: Optional Badge Tab
Color: Green Fits Chest Size: 56 in
Features: Optional Badge Tab Included Size: 3XL3
Pockets: 6 Fabric: Polyester/Cotton
Neck Size: 19 in Item: Tactical Shirt Short Sleeve
Sleeve Length: 11-1/4 in Closure Type: zipper
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size 3XL3, Color Olive, Material Polyester,Cotton, Fits Chest Size 56 In., Sleeve Length 11-1/4 In., Neck Size 19 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F5417383303XL3