Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, 4XL2, Olive

  • Zoro #: G0188441
  • Mfr #: F5417383304XL2
$59.99
  • Fabric: Polyester/Cotton
  • Includes: Optional Badge Tab
  • Color: Green
See full product details
Orders over $75 ship free.

Propper #F5417383304XL2 Specifications

  • Zoro #: G0188441
  • Mfr #: F5417383304XL2
Fabric: Polyester/Cotton Includes: Optional Badge Tab
Color: Green Type: Shirt
Sleeve Length: 10-1/2 in Size: 4XL2
Closure Type: zipper Fabric Weight: 5 oz
Pockets: 6 Material: Polyester and Cotton
Item: Tactical Shirt Short Sleeve Fits Chest Size: 45 in
Features: Optional Badge Tab Included Neck Size: 16 in
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size 4XL2, Color Olive, Material Polyester,Cotton, Fits Chest Size 45 In., Sleeve Length 10-1/2 In., Neck Size 16 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F5417383304XL2