Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, Black

  • Zoro #: G0188539
  • Mfr #: F541738001M2
$59.99
  • Fabric Weight: 4 oz
  • Fits Chest Size: 48 in
  • Fabric: Polyester/Cotton
See full product details
Orders over $75 ship free.

Propper #F541738001M2 Specifications

  • Zoro #: G0188539
  • Mfr #: F541738001M2
Fabric Weight: 4 oz Fits Chest Size: 48 in
Fabric: Polyester/Cotton Type: Shirt
Sleeve Length: 24 in Length: 29 in
Closure Type: zipper Color: Black
Features: Optional Badge Tab Included Material: Polyester and Cotton
Size: M2 Pockets: 6
Neck Size: 17-1/2 in Item: Tactical Shirt Short Sleeve
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve,Color Black, Material Polyester,Cotton, Length 29 In., Fits Chest Size 48 In., Sleeve Length 24 In., Neck Size 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 4 oz., Features Optional Badge Tab Included, Type Shirt

Reviews of Propper #F541738001M2