Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Shirt Short Sleeve, L, Olive
  • Zoro #: G0295237
  • Mfr #: F541738330L1
$59.99
  • Fabric: Polyester/Cotton
  • Color: Green
  • Size: L
See full product details
This item ships free.

Propper #F541738330L1 Specifications

  • Zoro #: G0295237
  • Mfr #: F541738330L1
Fabric: Polyester/Cotton Color: Green
Size: L Pockets: 6
Includes: Optional Badge Tab Sleeve Length: 10-3/4"
Item: Tactical Shirt Short Sleeve Material: Polyester and Cotton
Closure Type: zipper Fabric Weight: 5 oz.
Type: Shirt Neck Size: 17"
Fits Chest Size: 48" Features: Optional Badge Tab Included
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size L, Color Olive, Material Polyester,Cotton, Fits Chest Size 48 In., Sleeve Length 10-3/4 In., Neck Size 17 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F541738330L1