Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Shirt Short Sleeve, L2, Olive

  • Zoro #: G0188435
  • Mfr #: F541738330L2
$59.99
  • Features: Optional Badge Tab Included
  • Includes: Optional Badge Tab
  • Type: Shirt
See full product details
Orders over $75 ship free.

Propper #F541738330L2 Specifications

  • Zoro #: G0188435
  • Mfr #: F541738330L2
Features: Optional Badge Tab Included Includes: Optional Badge Tab
Type: Shirt Fabric Weight: 5 oz
Pockets: 6 Size: L2
Fabric: Polyester/Cotton Closure Type: zipper
Color: Green Neck Size: 18 in
Fits Chest Size: 52 in Item: Tactical Shirt Short Sleeve
Sleeve Length: 11 in Material: Polyester and Cotton
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Tactical Shirt Short Sleeve, Size L2, Color Olive, Material Polyester,Cotton, Fits Chest Size 52 In., Sleeve Length 11 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 6, Fabric Weight 5 oz., Features Optional Badge Tab Included, Type Shirt, Includes Optional Badge Tab

Reviews of Propper #F541738330L2